- DOWSIL 1201 RTV Prime Coat - 348 g - Yellow - 1x1
description
- Light yellow primer in Acetone/Toluene for use with 3110, 3112, 3120 type elastomers.
features
- • Enhances adhesion to metals, glass, wood, masonry, structural plastics
| Container Size | 453 g |
| Container Type | Tub |
| Dielectric Strength, Volts per mil | 545 |
| Thickener Type | Silica |
| Temperature Range [Max] | 390 °F |
| Color | White |
| Catalyst Type | Tin |
| Demold Time | 10 min to 12 h |
| Viscosity, Poise | 280 |
| Durometer, Shore A | 60 |
| Cure By-Product | Methanol |
| Temperature Range [Min] | -65 °F |
| Weight | 0.906 LB |

