- SILASTIC RTV-3120 Mold-Making Base - 18.1 kg - Red - 1x1
description
- General-purpose silicone mold-making rubber recommended for high-temperature applications.
applications
- • Recommended for simple patterns with no undercuts • SILASTIC™ RTV-3110 Mold-Making Base can be used where vacuum de-airing isn’t always required • Can be used in electronic potting and encapsulating applications
features
- • Two-part RTV silicone rubbers • Low mixed viscosity • Adjustable cure times • Easy to use • Reproduce intricate details • Works in a wide range of service temperatures
| Container Type | Pail |
| Temperature Range [Max] | 570 °F |
| Container Size | 18.1 kg |
| Temperature Range [Min] | -65 °F |
| Demold Time | 10 min to 12 h |
| Color | Red |
| Cure By-Product | Methanol |
| Dielectric Strength, Volts per mil | 457 |
| Catalyst Type | Tin |
| Durometer, Shore A | 60 |
| Viscosity, Poise | 250 |
| Thickener Type | Silica |
| Base to Catalyst Ratio | 400 to 1100 to 1200 to 1 |
| Weight | 39.911 LB |

