features
- Non-flowing
- Room temperature cure
- High tensile/tear strength and elongation
- MIL-A-46146 group II, TY I
- No mixing required
- Room temperature cure, no ovens required
- Faster inline processing with optional heat acceleration
- Can be considered for uses with Mil Spec requirements
- Sealing openings in modules and housings
- Assembly of components on printed wiring board (PWB)
- Sealing in and around wired and electrical leads
| Container Type | Tube |
| Color | Clear |
| Temperature Range [Max] | 200 °F |
| Elongation @ Break, Percentage | 680 |
| Container Size | 90 mL |
| Temperature Range [Min] | 50 °F |
| Cure Type | Cures at Room Temperature or w/Heat |
| Weight | 0.188 LB |

