- DOWSIL 4 Catalyst - 45 g - Yellow
description
- Dow 4 Catalyst is used with a liquid, silicone rubber base to create durable, flexible molds.
| Container Type | Tube |
| Base to Catalyst Ratio | 400 to 1100 to 1200 to 1 |
| Mixing Ratio | 100:1 |
| Color | Clear to White |
| Dielectric Strength, Volts per mil | N/A |
| Thickener Type | Silica |
| Demold Time | N/A |
| Cure By-Product | N/A |
| Viscosity, Poise | 4 |
| Container Size | 1.6 oz |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Catalyst Type | Tin |
| Durometer, Shore A | N/A |
| Weight | 0.5 LB |

