- DOWSIL 700 Industrial Grade Silicone Sealant - 17.4 kg - Clear - 1x1
description
- One-part 100% silicone RTV for general industrial sealing and adhesive applications.
applications
- • Sealing HVAC ducts and enclosures • Weatherproofing outdoor units • Sealing HVAC equipment • Vibration damping and gasketing
features
- • Free of petroleum distillates • Resistant to weathering • Withstands temperature extremes
- remains flexible from -76°F to 350°F (-60°C to 177°C) for continuous use and up to 400°F (204°C) for intermittent use • Cures at room temperature • Meets FDA Reg 21 CFR 177.2600, NSF 51 food contact requirements, and UL QMF22
compliances
- 0
caution
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Tack Range Time [Min] | 20 min |
| Durometer, Shore A | 20 |
| Temperature Range [Min] | -75 °F |
| Cure By-Product | Acetic Acid |
| Container Type | Pail |
| Application | General Industrial |
| UL | Yes |
| Color | Clear |
| Caulk/Sealant Type | Industrial Grade |
| Skin-Over Time | 10 min |
| Container Size | 17.4 kg |
| Temperature Range [Max] | 350 °F |
| Oil Resistance | Poor |
| Weight | 38.36 LB |

