- DOWSIL 700 Industrial Grade Silicone Sealant - 300 mL - Clear - 12x1
description
- One-part 100% silicone RTV for general industrial sealing and adhesive applications.
applications
- • Sealing HVAC ducts and enclosures • Weatherproofing outdoor units • Sealing HVAC equipment • Vibration damping and gasketing
features
- • Free of petroleum distillates • Resistant to weathering • Withstands temperature extremes
- remains flexible from -76°F to 350°F (-60°C to 177°C) for continuous use and up to 400°F (204°C) for intermittent use • Cures at room temperature • Meets FDA Reg 21 CFR 177.2600, NSF 51 food contact requirements, and UL QMF22
| Temperature Range [Max] | 350 °F |
| Container Size | 300 mL |
| Container Type | Cartridge |
| Temperature Range [Min] | -75 °F |
| UL | Yes |
| Application | General Industrial |
| Color | Clear |
| Oil Resistance | Poor |
| Cure By-Product | Acetic Acid |
| Durometer, Shore A | 20 |
| Caulk/Sealant Type | Industrial Grade |
| Skin-Over Time | 10 min |
| Tack Range Time [Min] | 20 min |
| Weight | 0.634 LB |

