DOWSIL 730 FS Solvent Resistant Sealant - 170 mL - White - 12x1
description
Solvent-resistant silicone adhesive/sealant. For bonding and sealing applications where resistance to the swelling effects of fuels, solvents, and oils is required.
applications
• Formed-in-place gaskets in irregular shapes
• Applications where ordinary seals fail under harsh conditions
• Fuel systems
• Bonding or sealing of components exposed to moisture, vibration, shock, fuels, solvents, and oils for long periods
features
• One-component fluorosilicone adhesive/sealant
• Cures at room temperature when exposed to moisture in the air
• Non-sag, paste consistency
• Easy to apply
• Cures to a tough, flexible rubber
• Good adhesion to many substrates
• Acetoxy cure system
• Stable and flexible from -85°F (-65°C) to 500°F (260°C)
• Retains its properties under exposure to fuels, oils and solvents
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Odor
Acetic Acid
Tack Range Time [Min]
14 min
Durometer, Shore A
40
Container Type
Cartridge
Physical Form
Paste
Container Size
170 mL
Base Type
Silicone
Cure By-Product
Acetoxy
Color
White
Caulk/Sealant Type
Solvent Resistant
Application
Bonding, Sealing
Flash Point
> 212 °F
Skin-Over Time
12 min
Weight
0.63 LB
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back