DOWSIL 730 FS Solvent Resistant Sealant - 90 mL - White - 12x1
description
Solvent-resistant silicone adhesive/sealant. For bonding and sealing applications where resistance to the swelling effects of fuels, solvents, and oils is required.
applications
• Formed-in-place gaskets in irregular shapes
• Applications where ordinary seals fail under harsh conditions
• Fuel systems
• Bonding or sealing of components exposed to moisture, vibration, shock, fuels, solvents, and oils for long periods
features
• One-component fluorosilicone adhesive/sealant
• Cures at room temperature when exposed to moisture in the air
• Non-sag, paste consistency
• Easy to apply
• Cures to a tough, flexible rubber
• Good adhesion to many substrates
• Acetoxy cure system
• Stable and flexible from -85°F (-65°C) to 500°F (260°C)
• Retains its properties under exposure to fuels, oils and solvents
caution
Aluminum housings can be used for pressures up to 3,000 psi
Steel housings must be used for operating pressures above 3,000 psi
Color
White
Base Type
Silicone
Container Size
90 mL
Cure By-Product
Acetoxy
Tack Range Time [Min]
14 min
Flash Point
> 212 °F
Odor
Acetic Acid
Caulk/Sealant Type
Solvent Resistant
Skin-Over Time
12 min
Physical Form
Paste
Durometer, Shore A
40
Container Type
Tube
Application
Bonding, Sealing
Weight
0.18 LB
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back