- DOWSIL 732 Multi-Purpose Sealant - 17.7 kg - Clear - 1x1
description
- One component, RTV adhesive sealant engineered for general industrial sealing and bonding applications. Features extensive technical specifications for more regulated applications.
applications
- • Sealing and preventing water infiltration and air leakage • Applications exposed to varying weather conditions • Sealing roof joints, skylights, flashings, and around chimneys • Filling gaps or expansion joints between materials
features
- • One-part adhesive/sealant • Cures at room temperature when exposed to moisture in the air • Non-sag, paste consistency • Acetoxy neutral cure system • Easy to apply • Cure to a tough, flexible rubber • Good adhesion to many substrates • Black version: stable and flexible from -60°C to +205°C (-76°F to +401°F), with short peaks up to +230°C (446°F) • Excellent dielectric properties • Complies with MIL-A-46106 • Complies with FDA 177.2600 • Available in white, black, clear, and aluminum
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Oil Resistance | Poor |
| Tack Range Time [Min] | 20 min |
| Cure By-Product | Acetic Acid |
| Caulk/Sealant Type | General Purpose |
| Container Type | Pail |
| Temperature Range [Min] | -75 °F |
| Durometer, Shore A | 26 |
| Skin-Over Time | 10 min |
| Application | General Purpose |
| Container Size | 4.5 gal |
| Color | Clear |
| Temperature Range [Max] | 350 °F |
| UL | Yes |
| Weight | 39.029 LB |
| EAN or UPC | 77472131389 |

