- DOWSIL 732 Multi-Purpose Sealant - 139 mL - White - 12x1
description
- One component, RTV adhesive sealant engineered for general industrial sealing and bonding applications. Features extensive technical specifications for more regulated applications.
applications
- • Sealing and preventing water infiltration and air leakage • Applications exposed to varying weather conditions • Sealing roof joints, skylights, flashings, and around chimneys • Filling gaps or expansion joints between materials
features
- • One-part adhesive/sealant • Cures at room temperature when exposed to moisture in the air • Non-sag, paste consistency • Acetoxy neutral cure system • Easy to apply • Cure to a tough, flexible rubber • Good adhesion to many substrates • Black version: stable and flexible from -60°C to +205°C (-76°F to +401°F), with short peaks up to +230°C (446°F) • Excellent dielectric properties • Complies with MIL-A-46106 • Complies with FDA 177.2600 • Available in white, black, clear, and aluminum
compliances
- 0
caution
- May corrode some metals
| UL | Yes |
| Application | General Purpose |
| Durometer, Shore A | 26 |
| Container Type | Tube |
| Caulk/Sealant Type | General Purpose |
| Tack Range Time [Min] | 20 min |
| Temperature Range [Max] | 350 °F |
| Oil Resistance | Poor |
| Color | White |
| Temperature Range [Min] | -75 °F |
| Cure By-Product | Acetic Acid |
| Skin-Over Time | 10 min |
| Container Size | 4.7 oz |
| Weight | 0.033 LB |
| EAN or UPC | 77472130139 |

