- DOWSIL 733 Glass & Metal Sealant - 300 mL - Aluminum - 12x1
description
- Conventional one-part RTV sealant with adhesion promoter.
applications
- • Industrial sealing and bonding • Appliances • Heavy equipment • Marine equipment • Recreational vehicles
features
- • Enhanced unprimed adhesion to cleaned substrates, including glass, metals, and plastics • Good resistance to weathering, vibration, moisture, ozone, and extreme temperatures • Easy to apply • Meets MIL-A-46106, FDA Reg 21 CFR 177.2600, NSF 51, and NSF 61 requirements • UL 94 HB compliant (low-flammability) • Sustained flexibility at temperatures from -70°F to 350°F (-57°C to 177°C)
- intermittent to 400°F (204°C)
| Oil Resistance | No |
| Skin-Over Time | 10 min |
| Bonding Surface | Metals |
| Container Size | 300 mL |
| Color | Aluminum |
| Temperature Range [Min] | -75 °F |
| Tack Range Time [Max] | 15 min |
| Caulk/Sealant Type | General Purpose |
| Cure By-Product | Acetic Acid |
| Origin | Improved Adhesion Sealants |
| UL | Yes |
| Container Type | Cartridge |
| Durometer, Shore A | 26 |
| Temperature Range [Max] | 350 °F |
| Weight | 0.6 LB |

