- DOWSIL 734 Flowable Adhesive Sealant - 300 mL - Clear - 12x1
description
- One-part solventless silicone elastomer for general sealing and bonding applications. It's a flowable liquid that is easy to use and cures on exposure to moisture in the air.
applications
- • Assemblies with fine joints • Cable entries and connectors • Field repairs on equipment where a part of an existing silicone encapsulant has been removed • Industrial sealing and bonding that requires a flowable product
features
- • Cures at room temperature when exposed to moisture in the air • Acetoxy cure system • Flowable and self-leveling • Easy to apply • Cure to a tough, flexible rubber • Fast tack-free time • Good adhesion to many substrates • Stable and flexible from -85°F to 356°F (-65°C to 180°C) • Excellent dielectric properties • Complies with MIL-A-46106
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -85 °F |
| UL | Yes |
| NSF | 51 |
| Oil Resistance | Poor |
| Container Type | Cartridge |
| Application | Potting, Gaskets, Mechanical Equipment |
| Durometer, Shore A | 28 |
| Color | Clear |
| Origin | Flowable Sealants |
| Container Size | 10.1 oz |
| Skin-Over Time | 10 min |
| Tack Range Time [Max] | 15 min |
| Caulk/Sealant Type | Flowable |
| Temperature Range [Max] | 350 °F |
| Cure By-Product | Acetic Acid |
| Weight | 0.6 LB |

