- DOWSIL 734 Flowable Adhesive Sealant - 18.1 kg - White - 1x1
description
- One-part solventless silicone elastomer for general sealing and bonding applications. It's a flowable liquid that is easy to use and cures on exposure to moisture in the air.
applications
- • Assemblies with fine joints • Cable entries and connectors • Field repairs on equipment where a part of an existing silicone encapsulant has been removed • Industrial sealing and bonding that requires a flowable product
features
- • Cures at room temperature when exposed to moisture in the air • Acetoxy cure system • Flowable and self-leveling • Easy to apply • Cure to a tough, flexible rubber • Fast tack-free time • Good adhesion to many substrates • Stable and flexible from -85°F to 356°F (-65°C to 180°C) • Excellent dielectric properties • Complies with MIL-A-46106
compliances
- 0
caution
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
| Container Size | 4.5 gal |
| Tack Range Time [Max] | 15 min |
| Durometer, Shore A | 28 |
| NSF | 51 |
| Container Type | Pail |
| Caulk/Sealant Type | Flowable |
| UL | Yes |
| Skin-Over Time | 10 min |
| Origin | Flowable Sealants |
| Color | White |
| Cure By-Product | Acetic Acid |
| Oil Resistance | Poor |
| Temperature Range [Min] | -85 °F |
| Application | Potting, Gaskets, Mechanical Equipment |
| Temperature Range [Max] | 350 °F |
| Weight | 39.911 LB |
| EAN or UPC | 77472131501 |

