- DOWSIL 736 Heat Resistant Sealant - 90 mL - Red - 12x1
description
- Non-slumping sealant designed for sealing and bonding applications exposed to temperatures up to 600°F (316°C).
applications
- • Electrical enclosures and connections • Sealing and encapsulating heating elements • Aerospace gasketing • Moving oven belts • Bag filters on smokestacks
features
- • High temperature • One-component silicone that will not sag or run • Can be applied overhead or on side walls • Designed to meet MIL-A-46106 Rev. B Spec • Meets FDA Reg 21 CFR 177.2600 and NSF 51 requirements • UL 94 HB compliant (low-flammability) • May be used in applications with continuous exposure to 500°F (260°C) and intermittent exposure to 600° F (315°C)
compliances
- 0
caution
- Not recommended as a metal bearing lubricant
| NSF | 51, 61 |
| Durometer, Shore A | 28 |
| Oil Resistance | Poor |
| Skin-Over Time | 10 min |
| Color | Red |
| UL | Yes |
| Origin | Extreme Temp Sealants |
| Caulk/Sealant Type | Extreme Temperature |
| Temperature Range [Min] | -85 °F |
| Cure By-Product | Acetic Acid |
| Container Type | Tube |
| Container Size | 3 oz |
| Tack Range Time [Max] | 15 min |
| Temperature Range [Max] | 500 °F |
| Weight | 0.017 LB |
| EAN or UPC | 77472131518 |

