Oxime-cure RTV adhesive/sealant with primerless adhesion to most substrates.
applications
• Substitute for mechanical fasteners on large and small appliances
• Adhering plastic moldings to plastic substrates for trim and decal applications
• Waterproofing electrical components
• Sealing coaxial connectors
• Protecting instrumentation assemblies
features
• Cures at room temperature upon exposure to moisture in the air
• Adhesion to many plastics, metals, painted surfaces, glass, and rubbers
• Does not react with or corrode most metals or plastics
• Fast cure: 3 to 6 minutes skin-over time
14 minute tack-free time
• Cures to a handling condition in 24 hours on exposure to moisture in the air
• Will not slump, sag or run off surfaces
• Broad temperature range performance
cured material stays flexible from -85°F to 350°F (-65°C to 177°C)
• 100 percent silicone rubber
• Excellent weather resistance against sunlight (UV), rain, snow, and temperature extremes
• UL 94 HB compliant (low-flammability)
Temperature Range [Min]
-85 °F
Skin-Over Time
5 min
Container Size
300 mL
Oil Resistance
N/A
Origin
Improved Adhesion Sealants
UL
Yes
Durometer, Shore A
33
Color
Clear
Tack Range Time [Max]
10 min
Temperature Range [Max]
350 °F
Container Type
Cartridge
Cure By-Product
Oxime
Caulk/Sealant Type
General Purpose
Weight
0.85 LB
EAN or UPC
77472132706
We're here for you
with Service Centers across the country - We have your back