- DOWSIL 738 Electrical Sealant - 17.6 kg - White - 1x1
description
- One-part, non-flowing moisture cure adhesive. Durable general-purpose sealant/adhesive for a wide variety of bonding and sealing applications. Mil spec is required.
applications
- • Bonding and sealing of electrical assemblies
features
- • Non-flowing • One-part, no mixing required • Room temp cure, no ovens required • Faster in-line processing with optional heat acceleration • High elongation for added stress relief • Added reliability can result from lower cured stress
compliances
- 0
caution
- Do not use on mortar or concrete
| Tack Range Time [Max] | 2 h |
| Container Size | 4.5 gal |
| Caulk/Sealant Type | Electrical |
| Skin-Over Time | 17 min |
| Origin | Electrical Sealants |
| Durometer, Shore A | 32 |
| Oil Resistance | Poor |
| Cure By-Product | Methanol |
| Temperature Range [Max] | 356 °F |
| NSF | None |
| UL | Yes |
| Application | Bonding, Sealing |
| Temperature Range [Min] | -80 °F |
| Container Type | Pail |
| Color | White |
| Weight | 38.808 LB |
| EAN or UPC | 77472132829 |

