- DOWSIL 738 Electrical Sealant - 90 mL - White - 12x1
description
- One-part, non-flowing moisture cure adhesive. Durable general-purpose sealant/adhesive for a wide variety of bonding and sealing applications. Mil spec is required.
applications
- • Bonding and sealing of electrical assemblies
features
- • Non-flowing • One-part, no mixing required • Room temp cure, no ovens required • Faster in-line processing with optional heat acceleration • High elongation for added stress relief • Added reliability can result from lower cured stress
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Size | 300 mL |
| Temperature Range [Min] | -80 °F |
| Color | White |
| Durometer, Shore A | 32 |
| Caulk/Sealant Type | Electrical |
| NSF | None |
| Container Type | Tube |
| Tack Range Time [Max] | 2 h |
| Skin-Over Time | 17 min |
| Cure By-Product | Methanol |
| Origin | Electrical Sealants |
| UL | Yes |
| Temperature Range [Max] | 356 °F |
| Oil Resistance | Poor |
| Weight | 0.18 LB |
| EAN or UPC | 77472132843 |

