- 40 gal Drum
- Black
- Use for Adhering, Bonding & Sealing Plastic & Metals
- Can Also Be Used For Making Formed-In-Place Gaskets
description
- Adheres, bonds, and seals plastic and metal. Makes formed-in-place gaskets. Primerless adhesion to most plastics, metals, concrete, and masonry. Noncorrosive (alcohol) cure. Excellent flexibility in high vibration applications. One-part, nonslumping RTV paste. Cures at room temperature on exposure to moisture in air to a tough, rubbery solid.
applications
- Adhering auto trim, appliance trim and parts
- Assembling plastic toys
- Bonding gaskets in refrigeration units, signs and sign letters
- Caulking cement and masonry
- Making formed-in-place gaskets for compressors, gearboxes and pumps
- Sealing flashing, vents, gutters, marine cabins and windows
- Waterproofing leakproof tractor cabs
features
- Ease of application
- ready to use as supplied
- One-part, 100% silicone rubber
- Nonslumping paste
- Alcohol cure
- Gives off a small amount of methanol (methyl alcohol)
- Adhesion to many plastics
- Good unprimed adhesion to plastics
- Nonacetic acid odor
- Noncorrosive
- does not react with or corrode most metals
- Cures at room temperature on exposure to moisture in air
- Good weatherability
caution
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
| Temperature Range [Min] | -65 °F |
| UL | Yes |
| Origin | Improved Adhesion Sealants |
| Skin-Over Time | 25 min |
| Caulk/Sealant Type | General Purpose |
| Container Size | 40 gal |
| Oil Resistance | N/A |
| Container Type | Drum |
| Bonding Surface | Plastics |
| Durometer, Shore A | 37 |
| Cure By-Product | Methanol |
| Color | Black |
| Tack Range Time [Min] | 45 min |
| Temperature Range [Max] | 300 °F |
| Weight | 506.709 LB |
| EAN or UPC | 77472131693 |

