- DOWSIL 739 Plastic Bonding Silicone Adhesive - 25.8 kg - Black - 1x1
description
- One-part, moisture-cure RTV, non-flowing, general-purpose, UL 94 HB, good adhesion.
applications
- • Wedge bonding of CRT • Parts fixing of power supply module • Sealing
features
- • Non-flowing • Room temp cure • High elongation for added stress relief • UL 94 HB flammability rating • No mixing required • RT cure, no ovens required • Faster in-line processing with optional heat acceleration • Added reliability can result from lower cured stress • Can be considered for uses requiring added flame resistance
compliances
- 0
caution
- Should not be used with highly loaded ferrous metal bearing combinations, especially where sliding friction is encountered or at high speeds
| Durometer, Shore A | 37 |
| Bonding Surface | Plastics |
| Cure By-Product | Methanol |
| Skin-Over Time | 25 min |
| Origin | Improved Adhesion Sealants |
| Temperature Range [Max] | 300 °F |
| Container Type | Pail |
| Color | Black |
| Caulk/Sealant Type | General Purpose |
| Container Size | 4.5 gal |
| Tack Range Time [Min] | 45 min |
| Temperature Range [Min] | -65 °F |
| Oil Resistance | N/A |
| UL | Yes |
| Weight | 56.889 LB |

