- DOWSIL 748 Non-Corrosive Sealant - 22.4 kg - White - 1x1
description
- White, neutral cure RTV sealant especially for electrical applications.
applications
- Food processing
- Transportation
- Power and control connections
- Motors
- Cover plates
- Instrument lenses
- Regulators
- Junction boxes
- Control panels
features
- • Can be used in corrosion-sensitive electrical and PCB system assemblies, equipment with no adverse effect • Easy handling • Meets UL 94 HB Flame Classification • Complies with FDA regulation CFR 177.2600 covering indirect food contact • One-component adhesive/sealant • Cures at room temperature when exposed to moisture in the air • Alkoxy cure system • Non-sag, paste consistency • Easy to apply • Excellent adhesion to many substrates • Stable and flexible from -67ºF to 350ºF (–55°C to 177°C) • Non-corrosive • Low odor
compliances
- 0
caution
- Does not adhere to concrete or masonry
- May corrode some metals
| Container Size | 4.5 gal |
| Cure By-Product | Methanol |
| Caulk/Sealant Type | Electrical |
| Durometer, Shore A | 35 |
| Temperature Range [Min] | -65 °F |
| Application | Food Machinery, Electrical Contacts, Transportation Applications |
| Tack Range Time [Min] | 45 min |
| Oil Resistance | Fair |
| Bonding Surface | Masonry |
| Origin | Electrical Sealants |
| Container Type | Pail |
| Temperature Range [Max] | 300 °F |
| Color | Off-White |
| Skin-Over Time | 15 min |
| UL | Yes |
| Weight | 49.392 LB |
| EAN or UPC | 77472748457 |

