- DOWSIL 786 Mildew Resistant Sealant - 300 mL - Clear - 12x1
description
- Designed to seal non-porous surfaces where high humidity and temperature extremes exist.
applications
- • Ideal for ceramic tile grouting • Sealing around showers, tubs, and sinks • Strong seal around plumbing fixtures
features
- • Acetoxy cure • Cured sealant is mildew-resistant • Remains permanently flexible without shrinking, cracking, crumbling, or drying out • Resists staining, spotting, and color changes • Retains original design properties even after years of exposure • Meets FDA Reg 21 CFR 177.2600 and NSF 51 requirements
compliances
- 0
| Caulk/Sealant Type | Mildew Resistant |
| Container Size | 10.1 oz |
| UL | Yes |
| Color | Clear |
| Cure By-Product | Acetic Acid |
| Oil Resistance | Poor |
| NSF | 51 |
| Origin | Mildew Resistant Sealants |
| Skin-Over Time | 10 min |
| Tack Range Time [Min] | 20 min |
| Temperature Range [Min] | -75 °F |
| Container Type | Cartridge |
| Temperature Range [Max] | 350 °F |
| Durometer, Shore A | 25 |
| Weight | 0.067 LB |

