- 17.7 kg Pail
- White
- One-Part, Non-Slumping RTV Paste
- Cures At Room Temperature
| Color | White |
| Temperature Range [Max] | 350 °F |
| NSF | 51 |
| Caulk/Sealant Type | Mildew Resistant |
| Temperature Range [Min] | -75 °F |
| Origin | Mildew Resistant Sealants |
| Container Size | 17.7 kg |
| Durometer, Shore A | 25 |
| Cure By-Product | Acetic Acid |
| UL | Yes |
| Oil Resistance | Poor |
| Container Type | Pail |
| Tack Range Time [Min] | 20 min |
| Skin-Over Time | 10 min |
| Weight | 39.029 LB |
| EAN or UPC | 77472132430 |

