DOWSIL 832 Multi-Surface Adhesive Sealant - 300 mL - Black - 12x1
description
Neutral cure RTV sealant with a bulit-in adhesion promoter for reliable bonding to a wide range of substrates.
applications
• Sealing and repairing roof penetrations and gutters
• Sealing concrete floor seams
• Repairing windows
• Sealing pipes and threaded connections
• Assembling original equipment components
features
• Superior unprimed adhesion to glass, metal, masonry, concrete, most rubber, and plastics, including ABS, PVC, and polycarbonate
• Low odor
• Neutral (alcohol) cure
• Will not corrode metal or other corrosion-sensitive materials
• Use temperatures: -67°F to 300°F (-55°C to 149°C)
intermittent to 350°F (177°C)
• Forms flexible, long-lasting seal
Temperature Range [Min]
-65 °F
Tack Range Time [Max]
90 min
Container Type
Cartridge
Caulk/Sealant Type
General Purpose
UL
Yes
Tack Range Time [Min]
50 min
Color
Black
Cure By-Product
Methanol
Durometer, Shore A
35
Temperature Range [Max]
300 °F
Container Size
300 mL
Oil Resistance
Excellent
Skin-Over Time
20 min
Origin
Improved Adhesion Sealants
Bonding Surface
Multi Surfaces
Weight
0.83 LB
EAN or UPC
77472141265
We're here for you
with Service Centers across the country - We have your back