Neutral cure RTV sealant with a bulit-in adhesion promoter for reliable bonding to a wide range of substrates.
applications
• Sealing and repairing roof penetrations and gutters
• Sealing concrete floor seams
• Repairing windows
• Sealing pipes and threaded connections
• Assembling original equipment components
features
• Superior unprimed adhesion to glass, metal, masonry, concrete, most rubber, and plastics, including ABS, PVC, and polycarbonate
• Low odor
• Neutral (alcohol) cure
• Will not corrode metal or other corrosion-sensitive materials
• Use temperatures: -67°F to 300°F (-55°C to 149°C)
intermittent to 350°F (177°C)
• Forms flexible, long-lasting seal
Caulk/Sealant Type
General Purpose
Origin
Improved Adhesion Sealants
Temperature Range [Max]
300 °F
Color
Gray
Cure By-Product
Methanol
Container Type
Cartridge
Durometer, Shore A
35
Oil Resistance
Excellent
Bonding Surface
Multi Surfaces
Tack Range Time [Max]
90 min
Skin-Over Time
20 min
UL
Yes
Temperature Range [Min]
-65 °F
Tack Range Time [Min]
50 min
Container Size
300 mL
Weight
1.016 LB
We're here for you
with Service Centers across the country - We have your back