- DOWSIL 9-1363 Industrial Assembly Adhesive Sealant - 21.5 kg - Gray - 1x1
description
- One-part, fast cure, neutral cure, 100 percent silicone RTV rubber sealant adhesive for OEM applications. Assembly sealant and adhesive in original equipment manufacturer (OEM) applications.
features
- • Fast cure for quick handling of parts • Good unprimed adhesion to many substrates • Non-vinegar odor • Neutral cure – will not corrode brass or copper
| Container Type | Pail |
| Container Size | 21.5 kg |
| Application | Industrial, Maintenance |
| Color | Gray |
| Caulk/Sealant Type | Industrial Grade |
| Weight | 47.0 LB |

