- DOWSIL 9-1363 Industrial Assembly Adhesive Sealant - 300 mL - Gray - 12x1
description
- One-part, fast cure, neutral cure, 100 percent silicone RTV rubber sealant adhesive for OEM applications. Assembly sealant and adhesive in original equipment manufacturer (OEM) applications.
features
- • Fast cure for quick handling of parts • Good unprimed adhesion to many substrates • Non-vinegar odor • Neutral cure – will not corrode brass or copper
| Caulk/Sealant Type | Industrial Grade |
| Container Type | Cartridge |
| Container Size | 300 mL |
| Application | Industrial, Maintenance |
| Color | Gray |
| Weight | 0.634 LB |

