Skip to content Skip to navigation menu
Dowsil Lentus99054816

99054816

GREAT STUFF™ Multi-Purpose Black Insulating Foam Sealant
Item #113793233
  • Multi-Purpose Foam Sealant
  • 12 oz. Can
  • Black
Dowsil Lentus99054816
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Purpose Foam Sealant
  • 12 oz. Can
  • Black

features

  • Multi-purpose solution for indoor, outdoor, marine and automotive use
  • Fills gaps and cracks up to 3/4" around the home and in marine and automotive applications
  • Black color blends naturally into the surrounding environment
  • Can be used in many applications
Height 8 in
Length 3 in
Weight 1.109 LB
EAN or UPC 41343011001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison