- SILASTIC RTV-4230-E Base & Curing Agent - 19.9 kg - White - 1x1
description
- High-strength silicone mold-making rubber recommended for use with polyester or plaster and can be used with rigid and foam polyurethanes and epoxies.
applications
- • After mixing with its curing agent, SILASTIC™ RTV-4230-E Silicone Rubber becomes a pourable liquid capable of forming durable, flexible molds for producing parts with unusual configurations, severe undercuts, and close tolerances
features
- • Easy release • High elongation • Minimum shrinkage • Long working time • Heat-accelerable cure • High strength • Tear resistance
| Container Size | 44 lb |
| Durometer, Shore A | 33 |
| Container Type | Pail |
| Base to Catalyst Ratio | 10 to 1 |
| Temperature Range [Max] | 400 °F |
| Demold Time | 24 h |
| Catalyst Type | Platinum |
| Temperature Range [Min] | -40 °F |
| Color | White |
| Viscosity, Poise | 600 |
| Weight | 43.88 LB |

