- SILASTIC RTV-3000 F Catalyst - 45 g - Straw
description
- Catalyst used for RTV-3 Series silicone mold-making rubbers.
applications
- • Recommended for simple patterns with no undercuts • SILASTIC™ RTV-3110 Mold-Making Base can be used where vacuum de-airing isn’t always required • Can be used in electronic potting and encapsulating applications
features
- • Two-part RTV silicone rubbers • Low mixed viscosity • Adjustable cure times • Easy to use • Reproduce intricate details • Works in a wide range of service temperatures
| Temperature Range [Min] | -55 °F |
| Base to Catalyst Ratio | Varies |
| Catalyst Type | Tin |
| Container Type | Tube |
| Container Size | 0.1 lb |
| Viscosity, Poise | 400 |
| Color | White |
| Durometer, Shore A | N/A |
| Temperature Range [Max] | 300 °F |
| Demold Time | 1 h to 12 h |
| Weight | 0.13 LB |

