- DOWFROST HD Heat Transfer Fluid - 55 gal - Yellow - 1x1
description
- A formulation of 94% propylene glycol and a specially designed 6% package of industrial corrosion inhibitors. Only inhibited glycol made with DOW PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%. By contrast, competitor products are often made from recycled or industrial-grade glycols or from glycols derived from bio-renewable sources. These glycols typically do not meet USP specifications.
applications
- • HVAC • Chill water and hydronic heating systems • Geothermal • Snow melt and turf heating systems • Solar hot water heating • Fire water sprinkler systems • Refrigeration • Ice skating rinks • Large-scale chiller systems • Cold storage, refrigerated warehouse • Thermal Energy Storage (TES)
features
- • Engineered for closed loop HVAC systems with operating range of -50°F to 325°F (-46°C to 163°C) • Made with pharmaceutical grade DOW Puraguard™ Propylene Glycol USP/EP • Provides freeze protection to below -60°F (-51°C) and burst protection to below -100°F (-73°C), depending on concentration • Industrial corrosion inhibitors offers additional protection for systems containing copper components • Widely used wherever low toxicity, environmentally friendly heat transfer fluids are needed - school and hospitals • Fluorescent yellow for leak detection
| Container Type | Drum |
| Temperature Range | 0°F to 325°F |
| Vendor Number | 9992101 |
| Fluid Base | Propylene Glycol |
| Container Size | 55 gal |
| Color | Yellow |
| Weight | 0.0 KG |
| EAN or UPC | 810138570463 |


