One-part silicone sealant with iron oxide to resist extreme heat exposure.
applications
• Fired heaters
• Access doors and flanged pipe joints
• Flues on gas appliances
• Appliance heating elements
• Bag filters on smoke stacks
features
• Cures to 100% silicone rubber
• Resistant to sunlight and weather extremes
• Fast cure, high strength
• Performs in high temperature applications, up to 500°F (260°C) continuously, and 550°F (288°C) intermittently
• Remains flexible
will not become brittle, crack, shrink or chalk
• Supplied in removable, reusable, resealable nozzle that saves time and sealant
Container Type
Cartridge
Color
Red
Container Size
305 ml
Weight
0.0 LB
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back