- HS III RTV High Strength Moldmaking Silicone Rubber
- Low-Viscosity
| Mixing Ratio | 10:1 |
| Color | White |
| Durometer, Shore A | 10 |
| Viscosity, Poise | 160 |
| Container Size | 4 kg |
| Container Type | Pail |
| Weight | 0.0 LB |
| Mixing Ratio | 10:1 |
| Color | White |
| Durometer, Shore A | 10 |
| Viscosity, Poise | 160 |
| Container Size | 4 kg |
| Container Type | Pail |
| Weight | 0.0 LB |