- DOWFROST Heat Transfer Fluid - 265 gal - Clear - 1x1
description
- DOWFROST™ Heat Transfer Fluid is the only inhibited glycol made with DOW PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%. By contrast, competitor products are often made from recycled or industrial grade glycols, or from glycols derived from bio-renewable sources. These glycols typically do not meet USP specifications as they contain significant amounts of impurities like ethylene glycol or diethylene glycol, which at certain levels affect toxicity. They also may contain certain other impurities, such as dioxolanes which impart strong odors and cause excessive foam. A great way to prolong fluid lifetime and to lower your cost of ownership, is to use DOWFROST heat transfer fluid because it is made with the highest industry purity propylene glycol combined with long lasting, food safe, corrosion inhibitors.
applications
- • HVAC • Chill water and hydronic heating loops • Geothermal • Snow melt, defrosting, and turf heating • Solar hot water heating • Fire water sprinkler systems • Food and beverage processing • Cold room dehumidifying • Refrigeration and freezing • Ice skating rinks • Secondary heat transfer loops
features
- • Industrially inhibited heat transfer fluid with an operating range of -50°F to 250°F (-46°C to 121°C) • Made with pharmaceutical grade DOW PuraGuard™ Propylene Glycol USP/EP • Provides freeze protection to below -60°F (-51°C) and burst protection to below -100°F (-73°C), depending on concentration • Made entirely from food grade raw materials conforming to FDA CFR 21 and NSF guidelines • Clear DOWFROST™ is Generally Regarded As Safe (GRAS) by the FDA
| Fluid Base | Propylene Glycol |
| Temperature Range | 0°F to 250°F |
| Vendor Number | 9990120 |
| Container Type | Tote |
| Color | Clear |
| Container Size | 275 gal |
| Weight | 0.0 KG |
| EAN or UPC | 859220004899 |


