- SILASTIC RTV-4130-J Curing Agent - 20.4 kg - Green - 1x1
description
- High-durometer silicone mold-making rubber recommended for use with rigid and foam polyurethane and with polyesters and epoxies.
applications
- • Prototype design • Production tooling • Molds used to reproduce art objects • Novelties and furniture components in urethane and other plastics
features
- • Outstanding release properties • High durometer hardness • Very low shrinkage and good dimensional stability • Good cut-growth resistance • Can be used for high-temperature casting applications • Room temperature cure within 24 hours • Heat-accelerable cure • Long mold life • Highly detailed reproductions • Simplified handling
| Color | Green |
| Container Size | 45 lb |
| Demold Time | 24 h |
| Container Type | Pail |
| Temperature Range [Max] | 390 °F |
| Viscosity, Poise | 610 |
| Base to Catalyst Ratio | 10 to 1 |
| Durometer, Shore A | 56 |
| Catalyst Type | Platinum |
| Temperature Range [Min] | -65 °F |
| Weight | 44.982 LB |

