- 9 lb Pail
- Flexible Mold-Making and General Potting and Encapsulating Material
description
- Low durometer
- soft and more flexible
- high elongation
- from -65 °F to 390 °F
- green
| Container Size | 9 lb |
| Temperature Range [Min] | -55 °F |
| Base to Catalyst Ratio | 10 to 1 |
| Temperature Range [Max] | 300 °F |
| Durometer, Shore A | 35 |
| Container Type | Pail |
| Viscosity, Poise | 1370 |
| Catalyst Type | Platinum |
| Color | Buff |
| Demold Time | 1 h to 24 h |
| Weight | 8.82 LB |

