- .90 lb Bottle
- Curing Agent for Two Part Silastic L RTV Silicone Rubber
| Catalyst Type | Platinum |
| Temperature Range [Max] | 302 °F |
| Demold Time | N/A |
| Viscosity, Poise | 960 |
| Color | Clear to White |
| Temperature Range [Min] | -55 °F |
| Durometer, Shore A | 34 |
| Container Size | 0.9 lb |
| Container Type | Bottle |
| Base to Catalyst Ratio | 10 to 1 |
| Weight | 0.882 LB |

