- 275 gal Tote
- Yellow Color
- Mfr Part 9996001
description
- The optimal fluid for efficient heat removal in Datacom Equipment Cooling Systems (DECS) and Coolant Distribution Units (CDUs) located within server racks. With a customized inhibitor package, it provides superior corrosion protection for liquid cooled, direct-to-chip applications with high surface area copper components.
applications
- Direct-to-chip liquid cooling systems
- Designed for deployment in Coolant Distribution Units (CDUs) within data server racks
- Liquid-based Datacom Equipment Cooling System (DECS)
- Glycol Cooled Computer Room AC Units (CRAC)
- Pumped refrigerant and glycol loop heat exchangers
features
- Made with DOW PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity >99.8%
- Provides freeze protection to 14°F (-10°C)
- Dyed fluorescent yellow for leak detection
| Temperature Range | 0°F to 195°F |
| Vendor Number | 9996001 |
| Fluid Base | Propylene Glycol |
| Container Type | Tote |
| Container Size | 275 gal |
| Color | Yellow |
| Weight | 0.0 KG |
| EAN or UPC | 810138570760 |


