- DOWFROST LC 25 Heat Transfer Fluid - 55 gal - Yellow - 1x1
description
- The optimal fluid for efficient heat removal in Datacom Equipment Cooling Systems (DECS) and Coolant Distribution Units (CDUs) located within server racks. A customized inhibitor package provides superior corrosion protection for liquid-cooled, direct-to-chip applications with high surface area copper components.
applications
- • Direct-to-chip liquid cooling systems • Liquid-based Datacom Equipment Cooling System (DECS) • Glycol Cooled Computer Room AC Units (CRAC) • Pumped refrigerant and glycol loop heat exchangers
features
- • Engineered and optimized to specifically serve the emerging liquid cooling needs of the data center and AI industries • Manufactured using USP/EP grade propylene glycol • Provides exceptional freeze protection down to -60°F (-51°C) and burst protection down to -100°F (-73°C) • Compatible with a wide range of metals and elastomers used in DECS hardware • Maintains functionality and protection in extreme conditions • Fluorescent yellow for easy leak detection • Thermal stability from -14°F to 195°F (-26°C to 91°C) • Resists and prevents bio-fouling
| Temperature Range | 0°F to 195°F |
| Vendor Number | 9996002 |
| Fluid Base | Propylene Glycol |
| Container Type | Drum |
| Color | Yellow |
| Container Size | 55 gal |
| Weight | 495.0 LB |
| EAN or UPC | 810138570913 |


