- SILASTIC RTV-4136 M Base - 4 kg - Beige - 1x1
description
- High durometer mold making silicone rubber suited for the reproduction of architectural, furniture components, and prototypes.
applications
- • Reproduction of prototyping • Architectural and furniture components • For use with polyurethanes and other casting plastics
features
- • Outstanding release properties • Cures at room temperature within 16 hours or heat curable • If required, the product cure can be heat-accelerated • High hardness • Medium tear resistance • Very low shrinkage and good dimensional stability • Can be used for high-temperature casting applications • High inhibition resistance • Formulated to work with both rigid and foam polyurethanes • Compliant for food contact applications
| Container Type | Pail |
| Container Size | 4 kg |
| Durometer, Shore A | 59 |
| Color | Blue |
| Demold Time | 16 h |
| Mixing Ratio | 10:1 |
| Weight | 9.0 LB |

