DOWSIL OS-2 Fluid SIL Cleaner & Solvent - 14.7 kg - Clear - 1x1
description
A cleaner and surfacer prep that is ozone-safe compound, non ozone depleting, VOC exempt, silicone cleaner to clean plastic and metals, excellent for removing oils, silicone-based car wax and protectants for a variety of applications.
features
• Ozone-safe
does not deplete ozone
• Does not generate smog
• Negligible contribution to global warming
• In USA, classified as non-VOCs
• Clear and colorless
• Compatible with most plastics and surface coatings
• Low toxicity
• Low surface tension
compliances
0
Viscosity (cP)
0.78
Container Size
5 gal
Freezing Point
-112 °F
Odor
Odorless
Vapor Pressure
31.590 mm Hg
Color
Clear
Boiling Point
229 °F
Container Type
Pail
Weight
33.075 LB
EAN or UPC
77472133574
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back