- DOWSIL OS-2 Fluid SIL Cleaner & Solvent - 2.9 kg - Clear - 1x1
description
- A cleaner and surfacer prep that is ozone-safe compound, non ozone depleting, VOC exempt, silicone cleaner to clean plastic and metals, excellent for removing oils, silicone-based car wax and protectants for a variety of applications.
features
- • Ozone-safe
- does not deplete ozone • Does not generate smog • Negligible contribution to global warming • In USA, classified as non-VOCs • Clear and colorless • Compatible with most plastics and surface coatings • Low toxicity • Low surface tension
compliances
- 0
| Vapor Pressure | 31.590 mm Hg |
| Container Type | Can |
| Viscosity (cP) | 0.78 |
| Container Size | 1 gal |
| Odor | Odorless |
| Boiling Point | 229 °F |
| Freezing Point | -112 °F |
| Color | Clear |
| Weight | 6.395 LB |
| EAN or UPC | 77472133567 |
-
No Air Shipping


