- DOWSIL P5200 Adhesion Promoter - 340 g - Clear - 6x1
description
- Automotive sealant cleaner and primer.
features
- • Significantly improves the adhesion of silicone sealants with low VOC to a wide variety of challenging substrates • Available in clear and red • Improves the adhesion of silicone sealants, coatings, and rubber to masonry, wood, granite, plastics, rubbers, and coatings
| Container Type | Can |
| NSF | None |
| Container Size | 13.5 oz |
| Temperature Range [Min] | -40 °F |
| Curing Conditions | 20-90% RH for 1-2 h |
| Bonding Surface | Masonry |
| Temperature Range [Max] | 400 °F |
| Special Features | Low Voc |
| Low VOC | Yes |
| UL | No |
| Color | Clear |
| Weight | 0.86 LB |
-
No Air Shipping


