- DOWSIL PR-1200 RTV Prime Coat - 309 g - Clear - 6x1
description
- Clear, naptha-based general-purpose primer for use with all silicone elastomers & RTVs. It also promotes adhesion of certain one-part silicone sealants and coatings to a variety of construction materials such as plywood, masonry, and metal.
applications
- • Silicone elastomers & RTVs
features
- • Significantly improves the adhesion of silicone sealants to a wide variety of challenging substrates • Improves the adhesion of silicone sealants, coatings, and rubber to masonry, wood, granite, metals, glass, ceramics, plastics, rubbers, and coatings
| Container Type | Can |
| Use With | Plastics & Metals |
| Container Size | 309 g |
| Application | Glass, Metal, Ceramic, Masonry, Plastic |
| Color | Clear |
| Finish | Primer |
| Color Group | Clear |
| Paint Base | Solvent |
| Weight | 1.012 LB |
-
No Air Shipping


