- 5 gal Pail
- Reduces Friction in Gear Boxes
- Reducing Wear and Lowering Operating Temperatures
description
- Industrial gear oil additive.
applications
- Additive to petroleum oils
features
- Reduces friction and wear
- Lowers operating temperature
- Temperature range from 0 °F to 250 °F (-18 °C to 121 °C )
- Resists foaming
caution
- Continuous operation below 350 °F may cause gumming
| Container Size | 5 gal |
| Container Type | Pail |
| Lubricant | MOS2/Mineral Oil |
| Application | Oiled Chains Gear Boxes |
| Temperature Range [Min] | 0 °F |
| Base Oil | MO |
| Solvent | Mineral Oil |
| Type | Gear Oil |
| Substrates | Metal to Metal |
| Color | Black |
| Temperature Range [Max] | 250 °F |
| Weight | 39.911 LB |
| EAN or UPC | 77472132317 |

