- 1 qt Bottle
- Reduces Friction in Gear Boxes
- Reducing Wear and Lowering Operating Temperatures
description
- Industrial gear oil additive.
applications
- Additive to petroleum oils
features
- Resists foaming
- Reduces friction and wear
- Lowers operating temperature
- Temperature range from 0 °F to 250 °F (-18 °C to 121 °C )
caution
- Not recommended for use in synthetic oils or water-soluble cutting oils
- Not for use with wet clutches or friction controlled devices
| Solvent | Mineral Oil |
| Lubricant | MOS2/Mineral Oil |
| Color | Black |
| Substrates | Metal to Metal |
| Container Size | 1 qt |
| Type | Gear Oil |
| Application | Oiled Chains Gear Boxes |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | 0 °F |
| Container Type | Bottle |
| Base Oil | MO |
| Weight | 1.72 LB |

