- A Press-Fitting Lubricant Where High Temperature Is A Factor
applications
- Suitable for lubrication points with low to moderate loads and low speeds, which are subjected to water and extreme temperatures
- at temperatures above 230 °C (446 °F), the carrier volatilizes leaving virtually no residue, and the remaining dry sliding fi
- Suitable for lubricating parts consisting of materials that are not resistant to mineral oils
- Used successfully on metal/metal combinations with frictional and contact surfaces, brake anchor plates and the brake pistons of disc brakes
features
- Paste lubrication up to 230 °C (446 °F), dry lubrication up to 400 °C (662 °F)
- Good water resistance
- Good volatilization properties
- Compatible with many types of elastomers and plastics (test for compatibility)
| Temperature Range [Max] | 750 °F |
| Coefficient of Friction - LFW4 | 0.2 |
| Solid Lubricant | Mos(2) |
| Base Oil | silicone |
| Load Capacity Four Ball Weld | 550 lb |
| NSF | 51 |
| Container Type | Pail |
| Temperature Range [Min] | -40 °F |
| Container Size | 15 lb |
| Weight | 14.994 LB |
| EAN or UPC | 77472130023 |

