- Premium Penetrating Lubricant for Loosening Rusted Parts
- Long-Term Lubrication
description
- Penetrating lubricant for loosening rusted parts.
applications
- Cranks
- Tools
- Chains
- Knuckles
- Disassembly of parts
- Pins
- Locks
- Hinges
- Pivots
features
- Contains MoS(2)
- Penetrates rust
- Displaces water
- Short-term corrosion protection
- Temperature range from -20 °F to 120 °F (-29 °C to 49 °C)
| Lubricant Type | Penetrating |
| Container Type | Pail |
| Application | Chain, Hinges, Locks, Tools, Disassembly of Parts, Cranks, Knuckles, Pins, Pivots |
| Color | Black |
| Flash Point | >142 °F |
| Lubricant | MOS2/Mineral Oil |
| Container Size | 5 gal |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 120 °F |
| Base Oil | MO |
| Weight | 35.06 LB |

