Dowsil
MOLY340G CAN
SUPERSEDED BY DOW_L0501HP340G CAN MATL#= 102059476
Item #102232649
-
No Air Shipping
- 12 oz Bottle
- For Use on Chain Drives Using Oil & Dispersions
description
- Penetrating lubricant for loosening rusted parts.
applications
- Disassembly of parts
- Locks
- Hinges
- Cranks
- Tools
- Chains
- Knuckles
- Pins
- Pivots
features
- Contains MoS(2)
- Penetrates rust
- Displaces water
- Short-term corrosion protection
- Temperature range from -20 °F to 120 °F (-29 °C to 49 °C)
| Temperature Range [Max] | 120 °F |
| Temperature Range [Min] | -20 °F |
| Lubricant | MOS2/Mineral Oil |
| Lubricant Type | Penetrating |
| Base Oil | MO |
| Color | Black |
| Container Size | 12 oz |
| Flash Point | >142 °F |
| Container Type | Aerosol |
| Application | Chain, Hinges, Locks, Tools, Disassembly of Parts, Cranks, Knuckles, Pins, Pivots |
| Weight | 0.68 LB |
| EAN or UPC | 77472133222 |
-
No Air Shipping

