- 30 lb Pail
- Long Term Corrosion Protection
- Extremely Resistant to Corrosive or Salty Environments
features
- Long term corrosion protection
- Extremely resistant to corrosive or salty environments
- Translucent, dry, wax-like coating in solvent
- Permits examination and use of parts without removing coating
| Dry Time | 1 min |
| Application | Storage Protection Power Screw Drives Control Cables Slides, Guides & Tracks Gears |
| Container Size | 30 lb |
| Temperature Range °F | -40 °F to 150 °F |
| Color Group | Clear |
| Container Type | Pail |
| Solvent | Wax |
| Lubricant | Wax |
| Color | Translucent |
| Weight | 29.988 LB |
| EAN or UPC | 77472132980 |
-
No Air Shipping


