- 375 lb Drum
- Long Term Corrosion Protection
- Extremely Resistant to Corrosive or Salty Environments
features
- Long term corrosion protection.
- Extremely resistant to corrosive or salty environments
- Translucent, dry, wax-like coating in solvent
- Permits examination and use of parts without removing coating
- Temperature range -40 °F to 150 °F
| Container Size | 375 lb |
| Dry Time | 1 min |
| Container Type | Drum |
| Solvent | Wax |
| Application | Storage Protection Power Screw Drives Control Cables Slides, Guides & Tracks Gears |
| Color | Translucent |
| Color Group | Clear |
| Manufacturer Part No. | METAL PRT COAT375# |
| Lubricant | Wax |
| Weight | 374.85 LB |
-
No Air Shipping


